Buy more than* S$200* and get FREE SHIPPING

Nail Punch

4.50 (2)
Material (tips)
SK material
Grip Diameter (phi mm)
34
Weight (g)
178
Overall Length (mm)
158
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 190 10077444 24.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Interior work
5
From Japan
On 2017-01-08 18:49:09
How is it because it is a cheap price? I thought, but I am satisfied enough.
This review is about item#10077444.
Nail sink
4
From Japan
On 2014-04-20 18:54:59
I bought it because it is convenient. Impression is reasonable.
This review is about item#10077444.

Related Products