Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Chuck Tolerance Range (Caliber) Dimension D (phi mm) Dimensions L (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chuck Tolerance Range (Caliber) Dimension D (phi mm) Dimensions L (mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5-10.0mm 36 91 270 2.0-10.0 1pc 1 JBH-10 10077541 48.55 SGD
Shipped after 2017-11-30
1.5 - 6.5mm 24 75 94 1.5 - 6.5 1PC 1 JB-55 10077471 11.83 SGD
In stock
1.0 - 10.0mm 43 91 240 1.0 - 10.0 1PC 1 JBL2-10 10077523 36.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Preliminary drilling to foundation steel frame
5
From Japan
On 2017-09-02 11:46:35
I repeatedly purchase it many times. It is light and very easy to handle.
This review is about item#10077471.
Used with rechargeable screwdriver
5
From Japan
On 2017-07-27 12:41:54
It is small and inexpensive, but the accuracy was high, it was right to buy it! There is a usable bit diameter of 1.5 mm ~, but it seems to be able to use even 1 mm ~.
This review is about item#10077471.
Used for woodworking.
5
From Japan
On 2017-03-01 19:35:34
Usability is very good as it is small and light. I use Makita's things, but it's a bit bigger ....
This review is about item#10077471.
Used with electric screwdriver
5
From Japan
On 2016-08-12 07:58:53
I use it for drilling 1.5 ~ 3 mm. Handy handy, it is useful.
This review is about item#10077471.
Small drill installation
5
From Japan
On 2015-12-11 16:09:11
Because the product is small, it did not hit obstacles and it was usable. Although replacing the drill is hard to do, I have several chucks and replaced it.
This review is about item#10077471.
To impact
5
From Japan
On 2015-11-27 14:52:07
Since it does not have to be a hexagon if added, it is saved by being caught old dust.
This review is about item#10077471.
Sharpen a pottery
4
From Japan
On 2015-10-02 17:52:17
I bought it mainly for grinding pottery with a grinding wheel with a shaft, but it is compact and easy to exchange tip tools, so it seems to be useful in various applications.
This review is about item#10077471.
Do-it-yourself
4
From Japan
On 2015-08-11 21:04:20
At this price this quality will be satisfactory enough
This review is about item#10077471.
Drilling on aluminum plate
5
From Japan
On 2015-02-10 21:25:29
As long as you use it there is no problem
This review is about item#10077471.
Drilling of tiles by impact
5
From Japan
On 2014-10-14 08:08:29
Easy to use
This review is about item#10077471.

Related Products