Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Overall Length (mm) Accessories Axis (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Overall Length (mm) Accessories Axis (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 150 - - 78 1PC 1 JL-150N 11068251 11.99 SGD
Shipped after 2018-06-27
- 450 - - 140 1PC 1 JL-450 75206731 25.99 SGD
In stock
150 150 - - 78 1PC 1 JL-150 10077557 11.99 SGD
In stock
300 300 Plus # 2 x 45 mm / double-head bit x 1 6.35 140 1PC 1 JL-300 05848674 25.99 SGD
In stock
600 600 - - 220 1PC 1 JL-600 10077584 37.99 SGD
Shipped after 2018-06-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-08-20 21:53:43
Good
This review is about item#10077557.
To impact
1
From Japan
On 2012-08-18 06:42:15
When I look at the picture before purchasing, I thought that I could use it for impact, but on the bit side I just click to insert a bit for impact It will not stop clicking When wearing a flap foil It will come off immediately when pulling out of the pipe Because it is a part which can not be judged in the photograph, I think that I want the explanation by sentence I think that I think that I think I misunderstand that the socket also gets a click because the attached bit has come with a groove for impact I used once The spring-like ring which stops the bit at the moment becomes loose and becomes useless
This review is about item#10077557.
Mainly small diameter drilling
3
From Japan
On 2011-11-09 19:49:48
It is a convenient product, but it broke faster than I thought. I hope you can either upgrade the strength of the product or drop it
This review is about item#05848674.

Related Products