Buy more than* S$200* and get FREE SHIPPING

Board Saw

5.00 (1)
Blade Thickness (mm)
1.25, 1.25
Blade Length (mm)
100, 100
Weight (g)
90, 90
Material
SK material, SK material
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN-200 10077593 12.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work making a cut in wood
5
From Japan
On 2017-04-30 18:07:21
I bought it because it is possible to use a commercially available jigsaw blade. Normally, boards are used to process holes in gypsum board, but since jigsaw blades can choose various blades from metal to new construction materials, replace them with blades suitable for the application and replace them with other It is convenient to use for work. Jigsaw blades can also be used with one-touch type or dual purpose type which can be stopped with screws, anything can be installed if the root tooth thickness is 1.5 mm or less and the width is 7 mm. Also, the blades attached from the beginning are sharp and I think that it is best for piercing the plasterboard.
This review is about item#10077593.

Related Products