Buy more than* S$200* and get FREE SHIPPING

Board Saw

3.00 (2)
Dimensions B (mm)
155, 155
Dimensions A (mm)
0-90, 0 - 90
Weight (g)
70, 70
TRUSCO Part Number
274-3159
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN-300 10077611 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Drilling the board
3
From Japan
On 2017-12-07 14:33:33
Teeth are hard to bend, but firmly but sharply it gets tired somewhat less than expected.
This review is about item#10077611.
Electrical construction
3
From Japan
On 2012-02-07 21:17:24
It is easy to use because it is easy to use because it is good for storage and even if it does not become an obstacle even if putting it in a waist tool
This review is about item#10077611.

Related Products