Buy more than* S$200* and get FREE SHIPPING

Red Cotton Reel

Purpose
For confirm vertical and horizontal outdoor and outdoor construction work., For confirm vertical and horizontal outdoor and outdoor construction work.
Mass (g/set)
107
Grip
phi20x100mm
Thread Length (m)
11
Overall Length (mm)
180
Accessories
Two / yarn 11m / Carco two spare needle
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 AT-50 10077681 18.80 SGD
Shipped after 2017-06-26
ADD TO CART

Related Products