Buy more than* S$200* and get FREE SHIPPING

Double Action Sanding Machine

4.80 (5)
Purpose
Automotive plastic parts foundation treatment. Vehicles, boats, construction equipment foundation treatment, etc. Baking finish repair.
Orbit Diamond(mm)
5
Paper Dimension (mm)
125
Pad Dimension (mm)
125
Air Consumption (L/min)
481
Maximum Rotation Speed (min-1[r. p.m])
12000 (at the time of no-load)
Type
Suction dust type
Weight (kg)
0.83
Overall Length (mm)
155.4
Material
Case: Resin Frame: Metal
TRUSCO Part Number
336-1187
Specification
Rotation Type : Double Action
Accessories
Clean sanding disk-pads PN20353 (outside diameter: 125 mm), wrench, lubricating oil, filter bag PN20452 for dust collecting (only suction dust type is attached)
Application
Automotive plastic parts foundation treatment. Vehicles, boats, construction equipment foundation treatment, etc. Baking finish repair.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 20319 10075037 409.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Re-paint construction machine, sharpening paint pretreatment of putty
5
From Japan
On 2014-12-02 18:49:55
It is light and easy to use. Air adjustment is also easy. With dust collecting function, it can be used with clean interior. It is recommended item.
This review is about item#10075037.
Sheet metal work
4
From Japan
On 2013-02-27 15:09:13
Light and good air chuck part is difficult to insert because it is short,
This review is about item#10075037.
Plastic product foot installation work.
5
From Japan
On 2012-02-11 20:57:53
Among the one hand type, this product and KOVAX's Dream Sun are the best! It got a light stability feeling and high speed rotation. Easy adjustment of air quantity! I think that it is a satisfactory product for foot attachment work and putty grinding.
work
5
From Japan
On 2011-11-04 19:06:47
It is the ideal thunder to work with one hand. I think that it is the lightest, there is no strong vibration, the finish is the most beautiful than anything else. This Thunder is helping a place with a slightly poor arm · · ·. It would be greatly appreciated if you would like to refer to those who are considering purchasing.
This review is about item#10075037.
Polishing of car painted surface, putty sharpening etc.
5
From Japan
On 2010-12-13 09:11:37
It is the lightest and easy to use among the double action Thunder which I used up to now. Vibrating speed is fast, even a small amount of air can be ground well. The price is relatively inexpensive compared to that of other manufacturers. After that, what is the durability compared with others, there is no saying that if durability is good with this.
This review is about item#10075021.

Related Products