Buy more than* S$200* and get FREE SHIPPING

Residue Dewatering Pump LSR

5.00 (1)
Oprerating Water Level (mm)
5
Foreign Body Passage Diameter (mm)
6
Discharge Outlet Diameter (mm)
50
Discharge Volume (m3/min)
0.12
Materials (cable)
VCT
Compatible Cable Outside Diameter (phi mm)
10.1
Outside Dimension (Width W x Length L x Height H) (mm)
210x210x304
Total Pumping Height (m)
8
Cable Length (m)
5
Rated Voltage (V)
Single-phase 100
Output (kW)
0.48
Weight (kg)
10.5
Accessories
(Please use the hose band dedicated separate the suction hose) x1 pieces (2P/3P with a plug) hose coupling x1 unit hose band x1 this cab tire cable
...see all>
Product Options
ADD TO CART
Remaining Water Level (mm) TRUSCO Part Number Rotational Speed (min-1[rpm]) Discharge Caliber (phi mm) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Remaining Water Level (mm) TRUSCO Part Number Rotational Speed (min-1[rpm]) Discharge Caliber (phi mm) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 3000 50 50 1PC 1 LSR2.4S 10075676 599.99 SGD
Shipped after 2018-01-22
5 281-0107 3600 - 60 1PC 1 LSR2.4S 10422282 599.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Residual water treatment
5
From Japan
On 2014-07-13 15:50:24
It is convenient that you do not need priming. Because it is residual water treatment while moving to multiple places, it was troublesome to priming water every time, but it was solved with this product. Satisfied! If we hope for the future, we absolutely will buy if there is a small one at once.
This review is about item#10422282.

Related Products