Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Cable Outside Diameter (phi mm) Outside Dimension (Width W x Length L x Height H) (mm) Total Pumping Height (m) Cable Length (m) TRUSCO Part Number Rated Voltage (V) Oprerating Water Level (mm) Cycle(Hz) Foreign Body Passage Diameter (mm) Output (W) Discharge Outlet Diameter (mm) Weight (kg) Discharge Volume (m3/min) Materials (cable) Rotational Speed (min-1[rpm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Outside Diameter (phi mm) Outside Dimension (Width W x Length L x Height H) (mm) Total Pumping Height (m) Cable Length (m) TRUSCO Part Number Rated Voltage (V) Oprerating Water Level (mm) Cycle(Hz) Foreign Body Passage Diameter (mm) Output (W) Discharge Outlet Diameter (mm) Weight (kg) Discharge Volume (m3/min) Materials (cable) Rotational Speed (min-1[rpm]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.1 234x162x328 8 5 281-0361 Single-phase 100 90 60 7 400 50 11.3 0.1 VCT 3600 1PC 1 HS-2.4S 10422307 469.99 SGD
In stock
10.1 234x162x328 8 5 - Single-phase 100 90 50 7 400 50 11.3 0.1 VCT 3000 1PC 1 HS-2.4S 10075685 469.99 SGD
In stock
- - - - - - - 60 - - - - - - - 1pc 1 HS 2.4 S-63/strainer SPC specification 20765106 659.99 SGD
Shipped after 2018-01-29
- - - - - - - 50 - - - - - - - 1pc 1 HS 2.4 S-53/Strainer SPC specification 20765072 659.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Personnel hole water change
3
From Japan
On 2017-04-04 16:47:20
I want to drain a little more down I worry about what happens if the cycle is different Now it's 50 cycles, but the company's location is 60 cycles
This review is about item#10075685.
Waterwork construction
1
From Japan
On 2016-04-08 12:25:29
A product different from the picture came and I am disappointed. The metal part of the mouthpiece was replaced by rubber. Do not manufacturers manufacture photographic products?
This review is about item#10422307.
Excavation work
5
From Japan
On 2016-01-30 05:07:30
I always use it so I think it is very strong and good
This review is about item#10422307.
Drainage of snow melting tank
5
From Japan
On 2015-03-03 14:40:37
I have not used it, but it is good so far
This review is about item#10075685.
Spring water treatment on site
1
From Japan
On 2012-07-02 22:32:39
When the sand is clogged, the motor stops immediately and becomes unusable. worst
This review is about item#10075685.

Related Products