Buy more than* S$200* and get FREE SHIPPING

Sand Pump

5.00 (1)
Remaining Water Level (mm)
105
Foreign Body Passage Diameter (mm)
9
Discharge Outlet Diameter (mm)
50
Discharge Volume (m3/min)
0.1
Total Pumping Height (m)
9
Cable Length (m)
5
Output (kW)
0.55
Weight (kg)
15
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Rotational Speed (min-1[rpm]) Dimensions (Width W x Height H) (mm) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Rotational Speed (min-1[rpm]) Dimensions (Width W x Height H) (mm) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Single phase 100 3600 234x391 60Hz 1PC 1 HSD2.55S 10422325 -
Discontinued
[x]
Single-phase 100 3000 234x391 50Hz 1PC 1 HSD2.55S 35121581 -
Discontinued
[x]
- 3000 241x391 50Hz 1pc 1 HSD2.55S-53 05578247 559.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Plant for sprinkling water, for pumping water
5
From Japan
On 2016-07-07 12:19:24
It is expected performance, I expect durability.
This review is about item#05578256.

Related Products