Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For Single Hanging - 12mm Small Mouth Diameter Hook Safety Belt

4.75 (4)
Effective Waist Size (cm)
110
Lanyards (length) (mm)
1540
Belt Length (m)
1220
Belt Width (mm)
50
Weight (g)
About 660
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.51 10077715 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
When pruning trees
5
From Japan
On 2017-11-22 16:48:38
I think it's good. I am using it for handy.
This review is about item#10077715.
Exterior Wall Cleaning
5
From Japan
On 2017-05-18 21:01:52
It was easy to use firmly for the price, I think I will purchase again
This review is about item#10077715.
Roof repair
5
From Japan
On 2016-12-14 18:10:54
It was good at cheap and fast delivery. There is no functional problem.
This review is about item#10077715.
Civil engineering work
4
From Japan
On 2013-04-15 18:06:19
The product is lightweight, easy to use and satisfactory in performance. I think that you can choose from various kinds such as hook, string
This review is about item#10077715.

Related Products