Buy more than* S$200* and get FREE SHIPPING

Retractable Safety Belt for Hanging

Finishing Dimensions (mm)
1220
Effective Waist Size (cm)
Up to 110
Body Belt Length (mm)
1220
Lanyards (length) (mm)
About 1650
Weight (g)
About 1080
Color
Light blue
Specification
53mm large diameter hook and slide buckles (Trivalent chromate plating finish) 50mm wide nylon belt
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RU-101 10077794 98.99 SGD
In stock
ADD TO CART

Related Products