Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Retractable Safety Belt For Hanging, Light

Effective Waist Size (cm)
Up to 110
Body Belt Length (mm)
1220
Lanyards (length) (mm)
About 1650
Weight (g)
About 960
Color
Light blue
Specification
Lightweight 53mm large-diameter hook and aluminum alloy slide buckle. 50mm width nylon belt.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ARU-105 10077803 119.99 SGD
In stock
ADD TO CART

Related Products