Buy more than* S$200* and get FREE SHIPPING

Safety Belt 53mm, "Great Hook"

Effective Waist Size (cm)
Up to 110
Body Belt Length (mm)
1220
Lanyards (length) (mm)
About 1650
Lanyards (Diameter)(mm)
12
Rope
3 braided nylon
Hook Opening (mm)
53
Weight (g)
About 880
Specification
Hook and slide buckles (Trivalent chromate plating finish) 50mm wide nylon belt
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Light blue 1PC 1 GH-555 10077837 -
Discontinued
[x]
Black 1PC 1 GH-555 10077855 -
Discontinued
[x]
ADD TO CART

Related Products