Buy more than* S$200* and get FREE SHIPPING

Safety Vest

4.50 (4)
Weight (g)
About 160
Size
Adjustable front wrap Department / hook and loop fastener waist 85 cm 110 cm-free
Material
Vinyl chloride (including reflective material)
Specification
Prism reflector tape (PVC and double structures)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 No.63 10078232 40.99 SGD
In stock
White 1PC 1 No.63 10767811 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Working in the track
4
From Japan
On 2015-07-07 17:40:02
It was as thick as I thought. Although I have not used it yet, I feel that the material is thin and the durability becomes something. I'm lighter than I am using now, so I think I will wear it from now.
This review is about item#10078232.
Interference tree harvesting work on JR site
4
From Japan
On 2013-06-18 13:19:03
Dough is durable, easy to use. Slightly long, because it is long, I hang on the waist, I feel that it is difficult to get the tools.
This review is about item#10078232.
Shinkansen relations
5
From Japan
On 2013-03-19 14:32:39
I am satisfied.
This review is about item#10078232.
Relation work on Shinkansen
5
From Japan
On 2013-03-07 04:07:19
I am very satisfied.
This review is about item#10078232.

Related Products