Buy more than* S$200* and get FREE SHIPPING

Bargain White Mask

4.83 (6)
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
1unit(5sheet) 1 No.1705 75169114 9.68 SGD
Shipped after 2017-01-23
1Box(50Sheet) 1 No.1750 10078345 60.33 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
During the mold removal of the bathroom, etc.
5
From Japan
On 2016-12-30 19:18:23
1 is a simple task easy. It fits to 2 percentage well face. It can not be compared because you've never worn the other things, but I think that this is sufficient because it does not deal with, such as less harmful substances.
This review is about item#75169114.
Dust Control of polishing work
4
From Japan
On 2015-11-02 16:59:57
So far we are using the mask of a normal flat shape, but the glasses is visibility fogged with breath tried made for with this product bad. Of course, the mask of this shape is certainly cloudy breath clean covers the nose and mouth of glasses hard to leak to the top has been considerably reduced. Interfere with the visibility of the work is no longer almost feel, however, will again this until tightness is felt strong warm wet feeling around the difference port and flat mask of, in the long-term use and it is worrisome you. I think this is increased further discomfort if it is summer. It is not only I think things are a certain degree of tightness unavoidable because dust measures I believe mask use is best. Since I think the price basis with enough practical items I think that it is goods to repeat However, as you become more familiar.
This review is about item#75169114.
welding
5
From Japan
On 2015-10-13 12:22:09
Breathe easily, good use convenient because over ear
This review is about item#10078345.
feed
5
From Japan
On 2014-09-17 14:38:17
Mask of the ear has got so much used because quite no other. Site really is, do not use even buy an alternative thing as this mask is good.
This review is about item#10078345.
For site
5
From Japan
On 2014-05-30 16:45:15
Soku liked it very much cheaper, will correspond Thank you very much
This review is about item#10078345.
Demolition work
5
From Japan
On 2014-02-20 11:44:21
Another well lot, but I used, price, usage is the best.
This review is about item#10078345.

Related Products