Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Face Shield

2.50 (2)
Material (lens)
Nylon 20 mesh
Weight (g)
About 120
Length (mm)
The longest part / 175
Material
(Arm) polyacetal resin, (surface mounting portion) Aluminum alloy
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1115 10078381 26.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Grass cutting
2
From Japan
On 2016-07-15 11:52:49
The angle of the mesh part is not good, and when attached to the helmet, the mesh part faces a little upward. You can eliminate it by deepening the notch in the metal part a little more. I think that it is a good product with excellent cost performance. It is useful.
This review is about item#10078381.
For the seal of insects or small flying objects
3
From Japan
On 2009-05-17 11:07:28
Since it is a mesh, it is good for the wind. However, it seems that eyes turn around for a long time use, the usual shade of awning can not be touched. Even if I adjust the band, I think that it is tight and not suitable for long time use as well. I think that it is bad if rubbing strongly with bare hands as processing of the aluminum part is bad.
This review is about item#10078381.

Related Products