Buy more than* S$200* and get FREE SHIPPING

Dustproof-Glasses No.1350

4.78 (9)
Caution
Although this lens has a JIS Standard shock resistance, if you apply too much force it may break. Use for light dust., Although this lens has a JIS Standard shock resistance, if you apply too much force it may break. Use for light dust.
Material (lens)
Tempered glass
Frame Color
Transparent
Weight (g)
About 55
Specification
JIS non-standard
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1350 10078397 11.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Stone grinding, work of the mowing machine
5
From Japan
On 2017-12-08 07:44:33
It is hard to get scratched and is useful. The plastic made it scratched immediately and hindered work.
This review is about item#10078397.
Eye protection during polishing operation
5
From Japan
On 2017-12-06 16:34:40
Because it uses silicon carbide and sand for abrasive material, it scattered on the lens and scrubs and scrubs and scrubs and washed as soon as washing, but if it is glass it is completely different. The lens is also flat and not distorted, so the field of view is wide so it is bright with a clear frame Cheap, nice things to eat. There is no other similar thing, so it was very helpful.
This review is about item#10078397.
During demolition work
4
From Japan
On 2017-02-07 17:36:36
We mainly use cutting work using Thunder at the time of dismantling, but it is good not to scratch the lens even if you wipe away dirt
This review is about item#10078397.
Protective glasses during blasting work
5
From Japan
On 2016-11-05 07:14:51
If it is eyeglasses ever, it got full of wounds without a week, but these eyewears are completely free from scratches.
This review is about item#10078397.
Stone processing
5
From Japan
On 2016-08-14 17:37:49
This item is glasses because the lens is handy, it is handy with scratches. I have kept replacing cheap prices for many years. It is the best for stone processing!
This review is about item#10078397.
Steel-related grinder work
5
From Japan
On 2016-04-28 21:36:44
Glass dustproof glasses are not elsewhere, we found this item each time we bought several items and bought several! When the string is folded, it is better for the tip of the string to be located outside the lens. When the item with the tip of the string is located inside the lens is folded and put in the pocket, scratches are attached to the lens and it becomes useless. Moreover, from the curved visibility of the reinforced plastic lens which occupies a large number, since this glass lens is flat, it is bright and clear to the corner of the lens field of view so it is easy to see. I thought that my eyes do not get tired even if I do welding work in the surroundings because I can shade light if you can put a little thin color.
This review is about item#10078397.
Concrete is used as protective eyeglasses when working.
5
From Japan
On 2015-09-01 21:06:12
Working hard on concrete, fine powder (concrete) comes to glasses, as well as glass, but even dry cloth can not scratch it even when wiped with powder on. Although I used a lot of protective eyeglasses with very good use even if it is used for a long time I used a lot of good protective eyeglasses but the field of view got worse and I was exchanging, but this is the best
This review is about item#10078397.
Mowing, polishing, circle saw and others
4
From Japan
On 2014-06-13 22:06:57
I think glass is harder to scratch than reinforced polycarbonate. It was quite useless, so I chose the German made things I found long ago and used it. Because I can hardly meet for glass, I bought two thoroughly. I have been using it for over 10 years since I used it. Although it is still active now, I have bought it as a substitute as a spare because I might not know where I put it when I am busy. Also, recently, glasses of service items of grass-cutter and importance of design, glasses of curved surfaces are many, and feeling of the perspective of visibility is felt and it gets drunk, so flat glasses are my necessities. Although it looks simple, it is simple, but I think that it brings it for a long time work, near work to see. I think that it is not expensive, so please use it by all means. I think that I will work with my glasses for the rest of my life. I would like you to also use the do - it - yourself house, garden vegetable garden by all means.
This review is about item#10078397.
When working with a grinder
5
From Japan
On 2012-05-18 13:02:29
Since the lens is made of tempered glass, sparks are also durable. The reason for purchasing first, since the lens surface is flat, there is no distortion in sight. For ordinary protective glasses, I made it because it makes me feel uncomfortable with distortion. Well, it is dustproof glass.
This review is about item#10078397.

Related Products