Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Asbestos Work Dust Glasses, Goggles TypeNo.1220

5.00 (1)
Lens Thickness (mm)
0.8
Material (lens)
Cellulose
Material (frame)
Soft polyvinyl chloride
Frame Color
Transparent
Weight (g)
About 60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1220 10078406 15.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2014-02-12 01:19:29
Fog it was good not.
This review is about item#10078406.

Related Products