Buy more than* S$200* and get FREE SHIPPING

Midget Grinder

2014 TRUSCO Published Page
2-1551
Use Hose Diameter (mm)
9.5
Hose Mouthpiece Mounting Screw
1/4Rc
Air Pressure (MPa)
0.6
Specification
Exhaust direction: forward
Accessories
Spanner (two), touch joint (1)
...see all>
Product Options
ADD TO CART
Noise Level (dB(A)) Collet Outside Diameter (phi mm) Air Consumption (L/minANR) Grinding Wheel Dimensions (mm) No Load Rotation Speed (min-1[r.p.m]) Weight (kg) Overall Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Noise Level (dB(A)) Collet Outside Diameter (phi mm) Air Consumption (L/minANR) Grinding Wheel Dimensions (mm) No Load Rotation Speed (min-1[r.p.m]) Weight (kg) Overall Length (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 / no-load 1m 6 Load: 400 phi6 wheel grinder 25000 0.45 170 176-9286   1PC 1 MG-0A 10075134 239.99 SGD
Shipped after 2018-01-25
78 / no-load 1m 6.0 Load: 450 - 20000 - 173 176-9294 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MG-1A 10075143 259.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products