Buy more than* S$200* and get FREE SHIPPING

Dustproof Glasses

4.50 (2)
Material
Polycarbonate resin
...see all>
Product Options
ADD TO CART
Specification Application Lens Color Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Application Lens Color Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Smoke About45 Smoke 1PC 1 No.1370-S 10078442 21.99 SGD
In stock
JIS standard products UV cut Dust Proof Clear About 45 Clear 1PC 1 No.1370-C 10078451 21.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cutting operation
4
From Japan
On 2015-08-18 21:19:39
The use feeling is good, but it is too dark if sunlight is not hit because of smoke.
This review is about item#10078442.
Protective glasses for spot welding
5
From Japan
On 2015-06-16 15:29:29
I think that it is more gentle to the eyes than conventional protective glasses and it is easy to wear it
This review is about item#10078442.

Related Products