Buy more than* S$200* and get FREE SHIPPING

Dustproof-Glasses No.1375

3.00 (2)
Weight (g)
About 36
Material
Made of polycarbonate resin
Specification
Anti-fog process
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1375 10078485 13.31 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
During cutting work
4
From Japan
On 2015-05-07 14:46:45
Even from the top of the glasses, there is no discomfort.
This review is about item#10078485.
Exposure work
2
From Japan
On 2014-09-05 13:06:39
Although I bought three, the inner two got a bit of Bali in the crane and polished with sand vapor (behind the ear) no longer hurts. Required shipping inspection or manufacturing process that does not require it is preferable.
This review is about item#10078485.

Related Products