Buy more than* S$200* and get FREE SHIPPING

Thin Exacto Wrench Straight

5.00 (4)
Purpose
Work in crowded narrow places, Work in crowded narrow places
Dimension T (mm)
4.5+/-0.5
Maximum Openings (mm)
24
Nominal Dimension (mm)
200
TRUSCO Part Number
248-7594
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HT-200S 10078871 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When installing the work platform free car
5
From Japan
On 2016-06-06 16:16:55
Long ago 【20 years ago】 The universal rubber car of the work platform was damaged and it became unusable, ordering the parts to the maker, it is already being discontinued. When installing a universal rubber car made of a hammer caster, the width of the nut was narrow, and the existing wrench did not enter the gap, and it was selling at the major home center where I was looking for, but the price was high, the price of Monotaro was cheap So purchase, usability is good, we have handy.
This review is about item#10078871.
Used for conference table casters installation.
5
From Japan
On 2016-03-03 12:01:47
Very easy to use, useful. Although the bolt thickness of the caster is the same as the width of the wrench, I think that it can be used without any problem for tightening and will continue to be active in the future.
This review is about item#10078871.
Bicycle maintenance and other work
5
From Japan
On 2014-12-14 18:33:09
There are great differences in usability depending on the quality of tools. Even though it looks the same, there is a difference in price, this is the quality difference. This product is truly made by a famous Japanese tool maker, and the movement of the moving part is smooth and it is a line from the overseas cheap goods. Of course it is better to use good ones only for tools in amateur work as well as for professional. I think that the original price is reasonable, but when you buy it with MONOTARO, it will be a little cheaper and because there are many types of goods we are dealing with, the choices are convenient and wider.
This review is about item#10078871.
Repair work
5
From Japan
On 2013-02-09 10:32:43
Thin, less playful. It is light and it has a hand that is short so it is convenient to carry in a tool box. Although purchase was 300 mm, functional use is also available for use as 200 mm It is purchased if there is 350 mm in this length
This review is about item#10078871.

Related Products