Buy more than* S$200* and get FREE SHIPPING

Monkey Wrench, “Slim Exact Wrench”, Bent Type

4.00 (3)
...see all
Product Options
ADD TO CART
Dimension T (mm) Maximum Openings (mm) Nominal Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Maximum Openings (mm) Nominal Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.7(+0.3) 20 150 248-7608 1PC 1 HT-150B 11130962 41.80 SGD
In stock
4.5+/-0.5 24 200 248-7616 1PC 1 HT-200B 10078887 42.59 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
For the loosening of the screw
2
From Japan
On 2016-07-07 20:24:00
Thin wrench was purchased in a hurry in or needed but can not be used badly backlash
This review is about item#11130962.
OK even in a small place!
5
From Japan
On 2015-10-04 14:47:29
It is convenient to the tightening of the location of the nut does not enter if there is a thickness of an ordinary wrench. Play is also less, is also safe because the system. However, there is feeling a little durability to the eye is to worry, but ,,,, (laughs)
This review is about item#11130962.
For machinery maintenance
5
From Japan
On 2012-09-03 06:12:04
There is no backlash, stiffness feeling high. It is compared, including the foreign-made, I think in the monkey that it is the most excellent product.

Related Products