Buy more than* S$200* and get FREE SHIPPING

Scaffold Ratchet Wrench

Dimensions l2 (mm)
16
Dimension l1 (mm)
16
Dimension T (mm)
18
Dimensions D (mm)
41
Dimensions L (mm)
250
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 x 19 1PC 1 RG-17x19S 10079054 41.99 SGD
Shipped after 2018-01-22
17 x 21 1PC 1 RG-17x21S 10079063 39.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products