Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions l2 (mm) Dimension l1 (mm) Dimension T (mm) Dimensions D (mm) Nominal Designation Dimensions L (mm) Opposite Side Dimension(mm) TRUSCO Part Number Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions l2 (mm) Dimension l1 (mm) Dimension T (mm) Dimensions D (mm) Nominal Designation Dimensions L (mm) Opposite Side Dimension(mm) TRUSCO Part Number Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 20.5 22 59 30x32 415 - 337-1981 - 2-0235 1PC 1 RM30x32 10079571 81.99 SGD
In stock
18 18 20 52 21x26 358 - 337-1832 - 2-0235 1PC 1 RM21x26 10079203 63.99 SGD
In stock
18 18 20 52 24x26 358 - 337-1891 - 2-0235 1PC 1 RM24x26 10079221 68.99 SGD
In stock
20.5 20.5 22 59 26x32 415 - 337-1948 - 2-0235 1PC 1 RM26x32 10079255 71.99 SGD
In stock
24 24 26 75 36x41 503 - 337-2022 - 2-0235 1PC 1 RM36x41 10079291 109.99 SGD
In stock
16 16 18 44 17x22 311 - 337-1751 - 2-0235 1PC 1 RM17x22 10079325 52.99 SGD
In stock
18 18 20 52 22x27 358 - 337-1875 - 2-0235 1PC 1 RM22x27 10079307 68.99 SGD
In stock
11 11 15.5 30.5 12x14 235 - 337-1611 - 2-0235 1PC 1 RM12x14 10079124 40.99 SGD
In stock
18 18 20 52 23x26 358 - 337-1883 - 2-0235 1PC 1 RM23x26 10079352 68.99 SGD
In stock
11 11 15.5 30.5 10x14 235 - 337-1573 - 2-0235 1PC 1 RM10x14 10079115 40.99 SGD
In stock
11 11 15.5 30.5 10x12 235 - 337-1531 - 2-0235 1PC 1 RM10x12 10079106 40.99 SGD
In stock
18 18 20 52 21x27 358 21x27 337-1859 358 2-0235 1PC 1 RM21X27 37005184 66.99 SGD
In stock
16 16 18 44 19x22 311 - 337-1786 - 2-0235 1PC 1 RM19x22 10079176 61.99 SGD
In stock
11 11 15.5 30.5 11x13 235 - 337-1590 - 2-0235 1PC 1 RM11x13 10079334 40.99 SGD
In stock
- - - - 35x41 - 35x41 337-2014 503 2-0235 1PC 1 RM35X41 37005227 129.99 SGD
In stock
21.5 21.5 24 67 32x35 460 32x35 337-1999 460 2-0235 1PC 1 RM32X35 37005202 98.99 SGD
In stock
11 11 15.5 30.5 10x13 235 - 337-1557 - - 1PC 1 RM10x13 10079343 40.99 SGD
In stock
14 14 16 35 13x17 278 - 337-1638 - - 1PC 1 RM13x17 10079316 46.99 SGD
In stock
14 14 16 35 14x17 278 - 337-1662 - - 1PC 1 RM14x17 10079133 46.99 SGD
In stock
16 16 18 41 17x19 312 - 337-1697 - - 1PC 1 RM17x19 10079142 52.99 SGD
In stock
16 16 18 41 17 x 21 312 - 337-1727 - - 1PC 1 RM17x21 10075877 52.99 SGD
In stock
16 16 18 41 19 x 21 312 - 337-1760 - - 1PC 1 RM19x21 10079167 54.99 SGD
In stock
18 18 20 52 19 x 24 358 - 337-1794 - - 1PC 1 RM19x24 10079185 63.99 SGD
In stock
18 18 20 52 21x24 358 - 337-1824 - - 1PC 1 RM21x24 10079194 63.99 SGD
In stock
18 18 20 52 22 x 24 358 - 337-1867 - - 1PC 1 RM22x24 10079212 63.99 SGD
In stock
18 18 20 52 24x27 358 - 337-1905 - - 1PC 1 RM24x27 10079237 68.99 SGD
In stock
20.5 20.5 22 59 24x30 415 - 337-1921 - - 1PC 1 RM24x30 10079246 71.99 SGD
In stock
20.5 20.5 22 59 27x30 415 - 337-1956 - - 1PC 1 RM27x30 10079264 70.99 SGD
In stock
20.5 20.5 22 59 27x32 415 - 337-1964 - - 1PC 1 RM27x32 10079273 73.99 SGD
In stock
21.5 21.5 24 67 32x36 460 - 337-2006 - - 1PC 1 RM32x36 10079282 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2018-03-20 22:57:46
It is very easy to use! It would be even better if it is slightly lighter Since there is a length, it is easy to add power!
This review is about item#10079142.
Maintenance of equipment
5
From Japan
On 2016-07-28 17:18:41
It has strength and is a safe tool because it can be used for many years.
This review is about item#10079571.
Train facilities
5
From Japan
On 2016-06-13 14:50:56
Home center is cheap, and it is satisfying with prompt carrying after ordering. Also, if you have the opportunity, please do come by all means.
This review is about item#10079185.
How to build a steel frame
5
From Japan
On 2016-03-24 14:57:50
Specification schedule today
This review is about item#10079282.
Remove bolt
5
From Japan
On 2015-10-24 16:51:39
It is tough but I am glad that it is a little more lightweight
This review is about item#10079246.
Remove bolt
5
From Japan
On 2015-10-24 16:50:44
It is tough but I am glad that it is a little more lightweight
This review is about item#10079246.
Manufacture of PC concrete
4
From Japan
On 2014-12-02 16:18:55
I would like you to improve it so that it gets more familiar with hands
This review is about item#10075737.
Construction industry
5
From Japan
On 2012-08-26 07:30:06
In the construction industry, the top products are trustworthy goods trusts, but it seems just a bit heavy that cheap goods and making are different
This review is about item#10075877.
Used for tightening bolts and nuts
5
From Japan
On 2009-09-18 00:14:04
Easy to use and convenient
This review is about item#10079185.
Tightening of suspension band etc.
5
From Japan
On 2009-07-28 20:43:44
Quality is good. To say it strongly, I feel that the color is not black. For identification by the owner, paint with lacquer spray. Whatever color you paint it is black ... It's too bad if it's paint and color is not on it.
This review is about item#10079124.

Related Products