Buy more than* S$200* and get FREE SHIPPING

Rib Star Belt 5PK

4.70 (158)
...see all>
Product Options
ADD TO CART
Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99365-50790 1PC 1 5PK790 09944453 14.99 SGD
In stock
90916-02158 1PC 1 5PK845 09944566 20.99 SGD
Shipped after 2018-05-30
99365-31270 1PC 1 5PK1270 09944076 28.99 SGD
In stock
21140-97209 1PC 1 5PK1295 09944112 28.99 SGD
In stock
99365-01300 1PC 1 5PK1300 09944121 37.99 SGD
In stock
- 1PC 1 5PK1305L 09944146 32.99 SGD
In stock
AY140-51310 1PC 1 5PK1310 09944155 28.99 SGD
Shipped after 2018-08-29
MD349566 1PC 1 5PK1320 09944164 32.99 SGD
Shipped after 2018-05-28
9001-45334 1PC 1 5PK1400 09944252 44.99 SGD
In stock
MD372273 1PC 1 5PK925 09944751 19.99 SGD
In stock
21140-97207 1PC 1 5PK1265 09944067 13.99 SGD
Shipped after 2018-08-31
95141-60G70 1PC 1 5PK1660 09944322 25.99 SGD
In stock
- 1PC 1 5PK1730 09944347 -
Discontinued
[x]
99365-50630 1PC 1 5PK630 09944365 17.99 SGD
Shipped after 2018-06-04
31110-P1R-004 1PC 1 5PK835 09944541 20.99 SGD
In stock
90048-31005 1PC 1 5PK975 09944864 26.99 SGD
In stock
N390-18-381 1PC 1 5PK815 09944505 20.99 SGD
In stock
38920-PK1-A02 1PC 1 5PK1005 09943534 23.99 SGD
In stock
90916-02270 1PC 1 5PK1115 09943753 23.99 SGD
In stock
- 1PC 1 5PK1125 09943771 25.99 SGD
In stock
- 1PC 1 5PK1225 09943997 28.99 SGD
In stock
- 1PC 1 5PK1230 09944006 -
Discontinued
[x]
91950-10853 1PC 1 5PK1085 09943692 22.99 SGD
In stock
- 1PC 1 5PK1135 09943805 25.99 SGD
In stock
90916-02443 1PC 1 5PK1150 09943857 25.99 SGD
In stock
- 1PC 1 5PK1175 09943911 27.99 SGD
In stock
AY140-51180 1PC 1 5PK1180 09943927 22.99 SGD
In stock
91950-12000 1PC 1 5PK1200 09943963 35.99 SGD
In stock
99365-81220 1PC 1 5PK1220 09943981 29.99 SGD
In stock
MD317245 1PC 1 5PK1330 09944173 32.99 SGD
In stock
- 1PC 1 5PK1460 09944277 42.99 SGD
In stock
- 1PC 1 5PK770 09944426 18.99 SGD
In stock
11720-21U00 1PC 1 5PK860 09944593 20.99 SGD
In stock
38920-PY3-A01 1PC 1 5PK960 09944837 26.99 SGD
In stock
MD187459 1PC 1 5PK990 09944891 26.99 SGD
In stock
- 1PC 1 5PK915 09944733 20.99 SGD
Shipped after 2018-05-28
99365-81000 1PC 1 5PK1000 09943525 22.99 SGD
In stock
AY140-51170 1PC 1 5PK1170 09943902 22.99 SGD
In stock
90916-02568 1PC 1 5PK890 09944672 20.99 SGD
In stock
90916-02173 1PC 1 5PK980 09944873 18.99 SGD
In stock
99365-80830 1PC 1 5PK830 09944532 19.99 SGD
In stock
99365-50910 1PC 1 5PK910 09944715 20.99 SGD
In stock
- 1PC 1 5PK1250 09944033 28.99 SGD
In stock
90916-02293 1PC 1 5PK1010 09943543 21.99 SGD
In stock
FP0115907 1PC 1 5PK1020 09943561 22.99 SGD
In stock
90916-02403 1PC 1 5PK1025 09943577 22.99 SGD
In stock
31110-PR7-A01 1PC 1 5PK1095 09943717 33.99 SGD
In stock
9001-45310 1PC 1 5PK1350 09944191 31.99 SGD
In stock
- 1PC 1 5PK1630 09944304 40.99 SGD
Shipped after 2018-05-31
31110-PT0-004 1PC 1 5PK956 09944821 15.99 SGD
In stock
MD363460 1PC 1 5PK965 09944846 26.99 SGD
In stock
- 1PC 1 5PK1015 09943552 22.99 SGD
In stock
38920-PT0-004 1PC 1 5PK1105 09943735 22.99 SGD
In stock
- 1PC 1 5PK1185 09943936 27.99 SGD
In stock
- 1PC 1 5PK1245 09944024 28.99 SGD
In stock
21140-ND002 1PC 1 5PK1255 09944042 28.99 SGD
In stock
21140-96169 1PC 1 5PK1285 09944094 16.99 SGD
In stock
95141-54G61 1PC 1 5PK1665E 09944331 25.99 SGD
In stock
- 1PC 1 5PK1970 09944356 42.99 SGD
In stock
- 1PC 1 5PK735 09944383 -
Discontinued
[x]
- 1PC 1 5PK785 09944444 18.99 SGD
In stock
- 1PC 1 5PK805 09944487 -
Discontinued
[x]
88458-87701 1PC 1 5PK810 09944496 31.99 SGD
In stock
31110PWA004 1PC 1 5PK850 09944575 19.99 SGD
In stock
K805-18-381A 1PC 1 5PK855 09944584 19.99 SGD
In stock
90916-02226 1PC 1 5PK870 09944611 17.99 SGD
In stock
90916-02290 1PC 1 5PK895 09944681 20.99 SGD
In stock
MD192809 1PC 1 5PK945 09944794 31.99 SGD
In stock
MD344478 1PC 1 5PK955 09944812 26.99 SGD
In stock
MD310370 1PC 1 5PK985 09944882 21.99 SGD
In stock
38920PWAJ01 1PC 1 5PK1155 09943875 32.99 SGD
In stock
- 1PC 1 5PK1160 09943884 27.99 SGD
In stock
- 1PC 1 5PK1195 09943954 27.99 SGD
In stock
99365-21290 1PC 1 5PK1290 09944103 25.99 SGD
In stock
99365-00900 1PC 1 5PK900 09944697 24.99 SGD
In stock
AY140-50950 1PC 1 5PK950 09944803 22.99 SGD
In stock
FS11-15-907 1PC 1 5PK1030 09943586 23.99 SGD
In stock
MD310371 1PC 1 5PK1035 09943595 22.99 SGD
In stock
- 1PC 1 5PK1045 09943613 22.99 SGD
In stock
90099-82018 1PC 1 5PK1055 09943631 21.99 SGD
In stock
90916-02430 1PC 1 5PK1075 09943674 22.99 SGD
In stock
90048-31014 1PC 1 5PK1240 09944015 24.99 SGD
In stock
MN195737 1PC 1 5PK911E 09944724 18.99 SGD
In stock
99365-50920 1PC 1 5PK920 09944742 22.99 SGD
In stock
FS05-15-909 1PC 1 5PK1165 09943893 27.99 SGD
In stock
99365-00930 1PC 1 5PK930 09944767 24.99 SGD
In stock
MD375935 1PC 1 5PK1065 09943656 22.99 SGD
Shipped after 2018-05-28
90916-02201 1PC 1 5PK1050 09943622 26.99 SGD
In stock
MD308989 1pc 1 5PK1480L 40385852 39.99 SGD
In stock
- 1pc 1 5PK1505A 18739324 37.99 SGD
In stock
- 1pc 1 5PK940A 18739333 18.99 SGD
In stock
- 1pc 1 5PK913L 55558904 18.99 SGD
In stock
- 1pc 1 5PK980L 18739342 16.99 SGD
In stock
99365-50760 1PC 1 5PK760 09944417 18.99 SGD
In stock
91850-07800 1PC 1 5PK780 09944435 18.99 SGD
In stock
91850-08000 1PC 1 5PK800 09944471 19.99 SGD
In stock
99365-70820 1PC 1 5PK820 09944514 17.99 SGD
In stock
90916-02148 1PC 1 5PK825 09944523 17.99 SGD
In stock
99365-80840 1PC 1 5PK840 09944557 17.99 SGD
In stock
90916-02336 1PC 1 5PK865 09944602 17.99 SGD
In stock
809218340 1PC 1 5PK875 09944627 17.99 SGD
In stock
809218140 1PC 1 5PK877 09944636 13.99 SGD
In stock
90916-02187 1PC 1 5PK880 09944645 17.99 SGD
In stock
809218430 1PC 1 5PK882L 09944654 11.99 SGD
In stock
809218200 1PC 1 5PK885 09944663 20.99 SGD
In stock
88458-87702 1PC 1 5PK905 09944706 20.99 SGD
Shipped after 2018-05-28
31110-P5G-003 1PC 1 5PK935 09944776 18.99 SGD
In stock
99365-00970 1PC 1 5PK970 09944855 18.99 SGD
In stock
90916-02295 1PC 1 5PK995 09944907 21.99 SGD
In stock
MB918384 1PC 1 5PK1040 09943604 21.99 SGD
In stock
99365-01060 1PC 1 5PK1060 09943647 22.99 SGD
In stock
AY140-5107M 1PC 1 5PK1070 09943665 21.99 SGD
In stock
99365-31080 1PC 1 5PK1080 09943683 22.99 SGD
In stock
99365-81090 1PC 1 5PK1090 09943701 23.99 SGD
In stock
99365-21100 1PC 1 5PK1100 09943726 22.99 SGD
In stock
99365-81110 1PC 1 5PK1110 09943744 24.99 SGD
In stock
99365-51120 1PC 1 5PK1120 09943762 23.99 SGD
In stock
90916-02495 1PC 1 5PK1130 09943787 23.99 SGD
In stock
38920-PYD-004 1PC 1 5PK1130L 09943796 17.99 SGD
In stock
38920-PWA-004 1PC 1 5PK1138L 09943814 17.99 SGD
In stock
90916-02246 1PC 1 5PK1140 09943823 24.99 SGD
Shipped after 2018-05-28
38920-PWA-901 1PC 1 5PK1144L 09943832 15.99 SGD
In stock
MB813867 1PC 1 5PK1145 09943841 25.99 SGD
Shipped after 2018-05-28
38920-REA-901 1PC 1 5PK1153L 09943866 18.99 SGD
In stock
99365-A1190 1PC 1 5PK1190 09943945 22.99 SGD
In stock
90916-02203 1PC 1 5PK1210 09943972 25.99 SGD
In stock
AY140-51280 1PC 1 5PK1280L 09944085 25.99 SGD
In stock
MD373622 1PC 1 5PK1305 09944137 25.99 SGD
In stock
MD142117 1PC 1 5PK1340 09944182 26.99 SGD
In stock
N3A1-18-381 1PC 1 5PK1355 09944207 31.99 SGD
In stock
- 1PC 1 5PK1370 09944225 31.99 SGD
In stock
MD326781 1PC 1 5PK1390L 09944234 33.99 SGD
Shipped after 2018-05-28
31110-RGA-J02 1PC 1 5PK1390L2 09944243 19.99 SGD
In stock
31110-RGA-013 1PC 1 5PK1430L 09944261 18.99 SGD
In stock
95141-60G90 1PC 1 5PK1650L 09944313 23.99 SGD
In stock
38920-RB0-004 1PC 1 5PK1137L 35345527 18.99 SGD
In stock
17521-68H00 1PC 1 5PK940L 36809683 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 131
4 star 12
3 star 11
2 star 2
1 star 2
Review Rating: 4.70
158 Customer Reviews
The reviews are automatic translation.
Degradation of parts
5
From Japan
On 2018-04-29 14:36:42
Although it is a genuine equivalent product, there is no problem at all, if I remove it myself, the same thing was attached
This review is about item#36809683.
I was able to exchange without any problem
5
From Japan
On 2018-04-24 22:50:26
Although it took a while to exchange it, it can be used without problems. Parts that need to be replaced on a regular basis will be saved if they are inexpensively available.
This review is about item#9943832.
Maintenance of Honda Fit
5
From Japan
On 2018-04-18 14:48:10
As expected there are only domestic maker items, it will turn quietly and smoothly. I used it for GD 1 of fit, but since there seems to be a vehicle using 5 PK 1144 L and a vehicle using 5 PK 1153 L even in the same model, let's order after checking the model number of genuine products with chitin.
This review is about item#9943866.
As the belt started to wear out, exchange
5
From Japan
On 2018-04-10 10:31:00
I have been using the same thing before, so I can keep using it with confidence.
This review is about item#09944207.
Automotive maintenance
5
From Japan
On 2018-04-04 07:57:51
I use it because it is cheapest every time, but I can use it without particular problems. Thank you for offering good goods cheaply.
This review is about item#35345527.
By car inspection and maintenance.
5
From Japan
On 2018-03-23 09:50:59
Since it is possible to buy more reliable manufacturer products cheaply and quickly, I am very satisfied.
This review is about item#9944243.
Replacement due to deterioration of parts
5
From Japan
On 2018-02-25 09:10:09
The price is super-discount, but for now, there is no quality problem.
This review is about item#35345527.
For GD 1 fit drive belt replacement
3
From Japan
On 2018-02-10 21:16:14
I have not used it yet, but it is saved because it is cheap. Because the seal of exchange record was attached, I thought it was kind.
This review is about item#9943832.
Used in replacing the belt of Honda Mobilio spike
5
From Japan
On 2018-02-07 18:23:35
From the two companies of Mitsuboshi Belt and BANDO as belt maker at this size position It is a feeling of choice but when working with initial growth in mind An obvious court raise will be raised towards the three-star belt. I decided to use ribbed belts only from the 3-star belt.
This review is about item#9943814.
Machine maintenance
5
From Japan
On 2018-02-07 08:52:56
It is a manufacturer item and can be used with confidence. It is a thing I always use
This review is about item#09943543.

Related Products