Buy more than* S$200* and get FREE SHIPPING

Compact Ratchet Wrench

5.00 (2)
Dimensions l2 (mm)
6
Dimension T (mm)
18
Dimensions D (mm)
41
Dimensions L (mm)
250
...see all
Product Options
ADD TO CART
Dimension l1 (mm) Nominal Designation Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l1 (mm) Nominal Designation Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - - 369-2515 1pc 1 RM19 x21C 10079781 44.73 SGD
In stock
10 21x24 - 369-2566 1pc 1 RM21 x24C 10079797 41.61 SGD
In stock
6 17x19 - 369-2426 1pc 1 RM17 x19C 10079763 42.91 SGD
In stock
6 - - 369-2469 1pc 1 RM17 x21C 10079772 39.03 SGD
Shipped after 2017-08-24
10 19 x 24 250 - 1PC 1 RM19x24C 10079562 42.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine weight
5
From Japan
On 2017-04-03 14:47:38
It's not too big, it's not too small, it feels nice. I wish there was a color variation of 19/24.
This review is about item#10079562.
Carrying tool
5
From Japan
On 2014-10-27 21:18:24
There are other sizes of this at the time of product purchase, but because it will be with another search, I tried to purchase another by mistake twice at the time of purchase. I would like the search list to go out without dividing the size differences of the same product group.
This review is about item#10079562.

Related Products