Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

4 Size Board Ratchet Wrench

4.83 (6)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Nominal Dimension (mm) Dimensions L (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Nominal Dimension (mm) Dimensions L (mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0261 13 13 9x11,10x12 140 248-7055 Main plate uses stainless steel 1PC 1 PRW-2 10080052 36.99 SGD
In stock
- 11 11 5.5x7, 6x8 115 248-7047 Main part plate uses stainless steel. 1PC 1 PRW-1 10080043 26.99 SGD
In stock
- 15 15 8x10, 12x13 146 248-7063 Main part plate uses stainless steel. 1PC 1 PRW-3 10080061 40.99 SGD
In stock
- 15 15 10x12, 13x14 165 248-7071 Body plate uses stainless steel. 1PC 1 PRW-4 10080077 40.99 SGD
In stock
- 16 16 13x15, 14x17 190 248-7080 Main part plate uses stainless steel. 1PC 1 PRW-5 10080086 47.99 SGD
In stock
- 20 20 13x17, 19x21 215 248-7098 Body plate uses stainless steel. 1PC 1 PRW-6 10080095 54.99 SGD
In stock
- 22 22 19x21, 22x24 240 248-7101 Main part plate uses stainless steel. 1PC 1 PRW-7 10080104 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
During maintenance of narrow spots such as cars and bikes
5
From Japan
On 2018-05-23 20:41:24
TOP It is purchase with trust in industrial products. It is also GOOD that we can tighten it with ease-of-use tool as we expected.
This review is about item#10080077.
For going out.
5
From Japan
On 2018-03-20 21:17:21
It is very convenient. I do not mind anything. I think that tightening is also good.
This review is about item#10080061.
Assembly / removal work
5
From Japan
On 2016-11-03 15:07:55
Because it corresponds to 4 sizes of nut with one, it is convenient to carry and tool box can be cleaned neatly.
This review is about item#10080052.
Used for bolting
4
From Japan
On 2016-06-12 07:55:37
It is easier to use than I thought.
This review is about item#10080104.
When assembling machine equipment
5
From Japan
On 2015-11-27 18:32:01
Because the main body is made of stainless steel, it is good not to rust. Also, because it is solidly built, there was no problem even if it was used to tighten up. I think that good items could be obtained.
This review is about item#10080104.
Narrow place of machine
5
From Japan
On 2014-07-11 16:57:16
Workability is fast and tools are solid.
This review is about item#10080077.

Related Products