Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sliding Latch

4.75 (4)
Purpose
Great for variety of rack mounting work, Great for variety of rack mounting work
Dimensions l2 (mm)
13
Dimension l3 (mm)
18
Dimension l1 (mm)
12
Nominal Dimension (mm)
8x10, 12x13
TRUSCO Part Number
248-7209
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PRW-3L 10080113 67.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Ceiling embedded ventilation fan, air conditioner installation, electrical construction, antenna construction etc.
5
From Japan
On 2015-03-30 23:05:48
It is good that work can be done quickly,
This review is about item#10080113.
Bolt fixing · Similar work as that
5
From Japan
On 2010-02-18 15:16:39
I do not have any dissatisfaction with using it, but can not you add 17 sockets at the price of 1,000 yen increment? Adding a socket of 17 or 19 ... I used the same type of ratchet of aluminum before, but the aluminum weakly deformed in about 3 years ... I returned to this ratchet with weight . Considering the endurance years it is here.
This review is about item#10080113.
Rack and other bolt tightening
5
From Japan
On 2009-07-15 02:11:15
There is a hole in the center for attaching a fall prevention tool, so I want you to attach a ring or something in advance. I'd like you to handle Negros' 17 mm socket as a set.
This review is about item#10080113.
Since the nut size such as wiring rack and piping installation is different, it is best for tightening.
4
From Japan
On 2008-12-14 15:56:01
It is good that you do not have to have many fastening tools, because it is long, it is good to be able to use it in a certain narrow section. Can we make the material lighter?
This review is about item#10080113.

Related Products