Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bent Nose Pliers

Dimension T (mm)
5.2 +/- 0.4 (Head tip thickness)
Nominal Dimension (mm)
200
Weight (g)
240
Overall Length (mm)
201
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BN-200 10080375 24.99 SGD
In stock
ADD TO CART

Related Products