Buy more than* S$200* and get FREE SHIPPING

Nipper, slant type

5.00 (1)
Purpose
Electrical work in General, more lines and peeler cut, Electrical work in General, more lines and peeler cut
Cutting Ability (mm2) Stranded Wire
1.25
Cutting Ability (mm) Pealing Hole
1.2
Nominal Dimension (mm)
120
TRUSCO Part Number
327-2401
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ND3-120 10080472 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Manufacture and inspection of special equipment
5
From Japan
On 2017-12-03 03:07:29
Used for covering wires, PVC and other nonmetallic cutting. Even weak forces can be cut easily, excessive force will damage the blade. Sometimes I do not abuse it, but I think that it is also possible to use it for a long time if it is regularly maintained.
This review is about item#10080472.

Related Products