Buy more than* S$200* and get FREE SHIPPING

Nipper, powerful type

5.00 (1)
Caution
Confirm cutting capability and use in range of use. Where protective glasses while using. Grip is not insulated. Do not use other than intended purpose. Tip is sharp. Pay attention not to get injured., Confirm cutting capability and use in range of use. Where protective glasses while using. Grip is not insulated. Do not use other than intended purpose. Tip is sharp. Pay attention not to get injured.
Purpose
For cutting several type of wires., For cutting several type of wires.
Cutting Capability (mm)
phi0.18 to 1.9 (iron wire)
Nominal Dimension (mm)
150
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NI-150 10080515 28.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2014-11-26 20:11:56
We are using it for the work of electric construction. It was satisfactory enough.
This review is about item#10080515.

Related Products