Buy more than* S$200* and get FREE SHIPPING

Micro Nipper

Head Width (mm)
11.4
Head Thickness (mm)
8
Cutting Capability (mm)
phi0.13-1.2(copper-soft wire)
Nominal Dimension (mm)
125
Blade Length (mm)
14
Weight (g)
65
Overall Length (mm)
124
Specification
With spring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MN-125 10080551 33.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products