Buy more than* S$200* and get FREE SHIPPING

With Multi Pump Plier

5.00 (3)
Purpose
Works such as gas, water, air, etc, Works such as gas, water, air, etc
Product Weight (g)
330
Nominal Dimension (mm)
250
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mouth Width Adjustment Clip-on Workpiece Dimensions (mm) Cutting Capacity (phi mm) Soft Wire Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mouth Width Adjustment Clip-on Workpiece Dimensions (mm) Cutting Capacity (phi mm) Soft Wire Type TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1047 9 steps Until 0-48 1.2 to 2.6 Straight 369-1951 With driver and cutting blade 1PC 1 MPS-250 40133554 27.99 SGD
Shipped after 2018-04-23
- Nine steps Up to 0-51 1.2 - 2.6 Round 369-1942 Driver / cutting blade 1PC 1 MPR-250 10080621 27.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Shutter mounting
5
From Japan
On 2015-09-01 21:43:13
Among numerous Anguillas, I feel that the number of stages of opening the pliers part is particularly easy to use.
This review is about item#10080621.
Mainly on-site work (temporary fastening at the time of hanging all screws, cutting of the number line, etc.)
5
From Japan
On 2014-06-04 09:06:17
It was useful from a long time ago.
This review is about item#10080621.
Maintenance
5
From Japan
On 2013-01-21 13:02:33
The goods themselves are solid, they are multifunctional and satisfied.
This review is about item#10080621.

Related Products