Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ratchet handle

5.00 (2)
Specification
Number of teeth 72. Ratchet works on 5 degree.
...see all>
Product Options
ADD TO CART
Overall Length (mm) Dimension T (mm) Dimensions D (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Dimension T (mm) Dimensions D (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 16 32 9.5 1PC 1 RH-3 10080734 55.99 SGD
In stock
253 20 34 12.7 1PC 1 RH-4 10080743 54.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
5
From Japan
On 2018-03-21 10:13:32
Feeling of use is solid The head part is small and it can be rotated in a narrow place
This review is about item#10080743.
It is a repair of a forklift.
5
From Japan
On 2015-11-09 20:30:11
Switching (tightening, loosening) operation is easy.
This review is about item#10080743.

Related Products