Buy more than* S$200* and get FREE SHIPPING

Hex shank step drill

5.00 (2)
Caution
Charging drill 12V or more
Purpose
For simultaneous hole-boring and deburring processes For hole expansion and lengthening For hole-boring curved pipe surfaces
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Pitch Span Drilling Ability (mm) Number of Steps Weight (g) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Pitch Span Drilling Ability (mm) Number of Steps Weight (g) Shaft Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 4/5/6/7/8/9/10/11/12 9 23 Hexagonal axis 6.35 1PC 1 ESD-412 10080786 55.99 SGD
In stock
- 3 6/9/11/13/15/17/19/21/24/27/30 - 130 Hexagonal axis 6.35 1PC 1 ESD-630 33044295 209.99 SGD
In stock
- 5 4/6/8/10/12/14/16/18/20/22 - 80 Hexagonal axis 6.35 1PC 1 ESD-422 33044286 95.99 SGD
In stock
65 3 4/5/6/7/8/9/10/11/12 9 23 Hexagonal shaft 6.35 1PC 1 ESD-412G 10080822 76.99 SGD
In stock
85 5 4/6/8/10/12/14/16/18/20/22 10 80 Hexagon shaft6.35 1PC 1 ESD-422G 10080831 119.99 SGD
In stock
83 3 6/9/11/13/15/17/19/21/24/27/30 11 130 Hexagonal shaft 6.35 1PC 1 ESD-630G 10080847 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling of iron plate
5
From Japan
On 2016-02-09 21:16:06
There are almost no burrs, it is possible to open cleanly and I am very satisfied
This review is about item#10080822.
Drilling operation
5
From Japan
On 2015-12-30 14:26:26
I bought it to make a hole in a steel plate at a business trip site. If this is so, it will be handy because you can expand the hole step by step without lots of drills and holesaws.
This review is about item#10080822.

Related Products