Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length L (mm) Weight (g) 2014 TRUSCO Published Page Head Thickness (mm) Nominal Dimension (mm) Overall Length (mm) TRUSCO Part Number Nominal Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Weight (g) 2014 TRUSCO Published Page Head Thickness (mm) Nominal Dimension (mm) Overall Length (mm) TRUSCO Part Number Nominal Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 2-0306 7.5 17x21 198 396-2253 - 1PC 1 L-17x21 10081154 12.99 SGD
Shipped after 2018-05-24
278 400 - - - - 826-5582 24x30 1pc 1 L-24 x30 48678297 22.99 SGD
In stock
320 750 - - - - 826-5585 32x36 1pc 1 L-32 x36 48678324 40.99 SGD
Shipped after 2018-05-24
- 425 - 9.5 27x30 278 826-5583 - 1pc 1 L-27 x30 48678306 24.99 SGD
In stock
288 525 - - - - 826-5584 30x32 1pc 1 L-30 x32 48678315 35.99 SGD
In stock
- - 2-0306 8.2 22x24 222 396-2318 - 1PC 1 L-22x24 10081127 14.99 SGD
In stock
- - - 2.9 5.5x7 100 396-2342 - 1PC 1 L-5.5x7 10080971 4.99 SGD
In stock
- - - 2.9 6x7 100 398-5806 - 1PC 1 L-6x7 10080987 4.99 SGD
In stock
- - - 3.3 7x8 105 398-5814 - 1PC 1 L-7x8 10080996 5.99 SGD
In stock
- - - 3.8 8 x 9 110 396-2377 - 1PC 1 L-8x9 10081005 5.99 SGD
In stock
- - - 4.3 8x10 117 396-2369 - 1PC 1 L-8x10 10081014 5.99 SGD
In stock
- - - 4.8 10x12 128 396-2172 - 1PC 1 L-10x12 10081023 5.99 SGD
In stock
- - - 5.3 10x13 129 396-2181 - 1PC 1 L-10x13 10081032 6.99 SGD
In stock
- - - 5.3 11x13 131 396-2199 - 1PC 1 L-11x13 10081041 6.99 SGD
In stock
- - - 5.8 12 x 14 144 396-2202 - 1PC 1 L-12x14 10081057 6.99 SGD
In stock
- - - 6.5 13x17 162 396-2211 - 1PC 1 L-13x17 10081066 8.99 SGD
In stock
- - - 6.8 14x17 166 396-2237 - 1PC 1 L-14x17 10081075 8.99 SGD
In stock
- - - 7.2 17 x 19 181 396-2245 - 1PC 1 L-17x19 10081084 10.99 SGD
In stock
- - - 7.7 19 x 21 200 396-2261 - 1PC 1 L-19x21 10081093 12.99 SGD
In stock
- - - 8.2 19 x 24 216 396-2288 - 1PC 1 L-19x24 10081102 13.99 SGD
In stock
- - - 8.2 21x23 216 396-2296 - 1PC 1 L-21x23 10081111 13.99 SGD
In stock
- - - 8.7 24x27 244 396-2334 - 1PC 1 L-24x27 10081136 18.99 SGD
In stock
- - - 6.3 14x15 150 396-2229 - 1PC 1 L-14x15 10081145 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Maintenance
5
From Japan
On 2018-04-08 12:06:56
I think that the price is also cheap and very good product. I arrived very quickly and I am satisfied.
This review is about item#10081145.
Car maintenance
5
From Japan
On 2018-03-18 21:51:49
Made in Japan, you can use with confidence. It is my spana used at work and I always carry it around.
This review is about item#10081023.
It is used for replenishing the set tool.
5
From Japan
On 2018-01-22 08:44:07
There is no particular problem in terms of product, and no complaints from the work site have appeared, so it will be saved.
This review is about item#10081005.
Motorcycle maintenance
5
From Japan
On 2017-09-08 09:51:39
Short shorts have this type. Lightweight, thin and finish is also beautiful (^ o ^) v
This review is about item#10080996.
For 7 mm and 8 mm nut
5
From Japan
On 2016-12-19 14:25:54
It's light and small turning is very nice. Because there are not many combinations of 7 - 8 mm, it is appreciated that it existed.
This review is about item#10080996.
For folding bike's portable
4
From Japan
On 2016-12-10 21:43:49
Purchased L-14 × 15 mm wrench as a folding bike's portable tool. Since general bicycles use 14 mm front wheels and 15 mm rear wheels for hub fixing nuts, we chose this wrench with both dimensions so that the front and rear wheels can be removed with a single wrench by puncture repair. Because the total length is short, it is difficult to apply force to the nut, but it is convenient for storage. If you have a 10 mm spanner and a Phillips screwdriver with this item, I think that puncture repair at the destination will be in time.
This review is about item#10081145.
Repair of large truck
5
From Japan
On 2014-02-16 08:52:32
In repairing a large truck, unless it is a light and durable tool, a big screw can not be taken, it is a good liner wrench that matches it.
This review is about item#10081127.
Automobile
5
From Japan
On 2013-04-22 21:22:28
It can be used without problems.
This review is about item#10081075.
Air conditioning duct construction
5
From Japan
On 2013-04-10 13:57:38
The main thing is mainly 13/17 now, but in removal work of old things, since there are many removal of things more than 30 years ago, we still need this size. There are lots of other thin type and low price products, but I think that it is a reliable product (manufacturer) in toughness. Please come to an organism by all means.
This review is about item#10081023.
To hold down the nut
3
From Japan
On 2012-05-18 13:09:51
Since top industries are used from long ago, they can be used normally.
This review is about item#10081014.

Related Products