Buy more than* S$200* and get FREE SHIPPING

Adjustable Pin Wrench

4.59 (17)
Pin Diameter (mm)
4 (range of use)
...see all>
Product Options
ADD TO CART
Specification Center Distance (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Center Distance (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With 12x14 wrench 10 - 30 (range of use) 5 1PC 1 AP-1030S 10081206 12.99 SGD
In stock
Long pin type 10 - 30 (range of use) 7 1PC 1 AP-1030L 10081215 12.99 SGD
In stock
- 10 -30 (range of use) 7 1PC 1 AP-1030LS 10081224 14.99 SGD
In stock
- 10 - 30 (range of use) 5 1PC 1 AP-1030 10081197 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.59
17 Customer Reviews
The reviews are automatic translation.
Hitachi Disc Grinder
5
From Japan
On 2017-05-31 22:40:13
Used for Hitachi Disk Grinder. There is no particular problem
This review is about item#10081215.
Maintenance of the motorcycle
5
From Japan
On 2017-03-10 09:07:55
I used it for maintenance of the F - fork of Orland 's bike. The dedicated jig is high (almost 15 times), so it's a substitute. The top cap bolt disengaged without any problem. Goods are also solid.
This review is about item#10081197.
Used to remove the stem nut of DUCATI
5
From Japan
On 2017-03-09 14:33:03
The thickness of the pin and the position also fits well. It was much cheaper than the genuine tool.
This review is about item#10081197.
Used for overhaul of inverted front fork
5
From Japan
On 2017-02-02 15:52:45
Inverted Motorcycle Because the front fork is made by Orleans, a special tool is necessary to remove the top cap ... However, it is easy to detach the top cap with this product and it buys it quickly! After that, it became for overhalling without inconvenience ♪ (laugh)
This review is about item#10081197.
Anchor cutting operation
5
From Japan
On 2016-12-09 22:16:09
Shipping was impressed quickly. If there is a chance, thank you again.
This review is about item#10081206.
Grinder tool change
5
From Japan
On 2016-11-29 15:25:08
It used to be a fixed pin wrench attached, it was inconvenient because the set hole interval was different, but this one is enough for this one.
This review is about item#10081197.
Used for tightening thunder wheels
5
From Japan
On 2016-07-17 16:23:12
I was having trouble losing the tool. I am saved.
This review is about item#10081206.
To the power tool
5
From Japan
On 2016-07-04 05:48:19
Very easy to use. It is a convenient item.
This review is about item#10081215.
I lost the wrench attached to the electric tool
5
From Japan
On 2016-06-26 17:12:11
It is convenient to change the pitch of the pin. It seems to be able to use it for long as the parts are solid.
This review is about item#10081197.
Grinder blade exchange
3
From Japan
On 2015-12-14 02:03:10
There is no problem in particular.
This review is about item#10081197.

Related Products