Buy more than* S$200* and get FREE SHIPPING

Double Ended Glasses Wrench

4.71 (17)
...see all>
Product Options
ADD TO CART
Dimensions L (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
166 - - - 6.5 6 15.5 13.6 8x9 1PC 1 TM-8x9 10081461 14.99 SGD
In stock
310 369-2922 - 2-0271 12 11 33 29 19x22 1PC 1 TM-19x22 10081346 26.99 SGD
In stock
462 369-3058 - 2-0271 18 18 60.7 53.8 36x41 1PC 1 TM-36x41 10081452 79.99 SGD
Shipped after 2018-04-26
129 369-3112 - 2-0271 6 5.5 12.4 11.3 6x7 1PC 1 TM-6x7 10081495 13.99 SGD
In stock
399 369-3031 - 2-0271 18 15 47.5 39.8 27x32 1PC 1 TM-27x32 10081513 52.99 SGD
Shipped after 2018-05-14
288, 288 369-2906 2 0277 2-0271 12, 12 10, 10 31.8, 31.8 26.1, 26.1 17x21, 17x21 1PC 1 TM-17x21 10081321 24.99 SGD
In stock
226 369-2876 - 2-0271 9.5 9 23.5 22.1 14x15 1PC 1 TM-14x15 10081486 18.99 SGD
In stock
166 369-3121 - - 6.5 6 15.5 13.6 8x10 1PC 1 TM-8x10 10081251 14.99 SGD
In stock
189 369-2825 - - 8 7 19.4 16.5 10x12 1PC 1 TM-10x12 10081267 14.99 SGD
In stock
194 369-2841 - - 8.5 7.5 20.7 17.5 11 x 13 1PC 1 TM-11x13 10081276 14.99 SGD
In stock
215 369-2850 - - 9 8 22.1 19.4 12x14 1PC 1 TM-12x14 10081285 14.99 SGD
In stock
242 369-2868 - - 10 9 26.1 22 13x17 1PC 1 TM-13x17 10081294 18.99 SGD
In stock
242 369-2884 - - 10 9 26.1 22.1 14x17 1PC 1 TM-14x17 10081303 18.99 SGD
In stock
274 369-2892 - - 11 10 29 26.1 17 x 19 1PC 1 TM-17x19 10081312 20.99 SGD
In stock
310 369-2914 - - 12 11 32.5 29 19x21 1PC 1 TM-19x21 10081337 26.99 SGD
In stock
317 369-2931 - - 13 11 36.3 29 19x24 1PC 1 TM-19x24 10081355 27.99 SGD
In stock
319 369-2949 - - 13 12 35.5 32.5 21x23 1PC 1 TM-21x23 10081364 30.99 SGD
In stock
319 369-2965 - - 13 12 36.3 33 22 x 24 1PC 1 TM-22x24 10081373 31.99 SGD
In stock
340 369-2957 - - 14 12 38.5 31.7 21x26 1PC 1 TM-21x26 10081382 35.99 SGD
In stock
357 369-2973 - - 15 13 38.8 35.5 23 x 26 1PC 1 TM-23x26 10081391 35.99 SGD
In stock
357 369-2981 - - 15 13 40 36.2 24x27 1PC 1 TM-24x27 10081407 36.99 SGD
In stock
384 369-2990 - - 17 13 44.8 36.2 24x30 1PC 1 TM-24x30 10081416 42.99 SGD
In stock
399 369-3015 - - 18 15 47.5 38.8 26x32 1PC 1 TM-26x32 10081425 44.99 SGD
In stock
386 369-3023 - - 17 15 44.8 40 27 x 30 1PC 1 TM-27x30 10081434 44.99 SGD
In stock
401 369-3023 - - 18 17 47.5 44.6 30x32 1PC 1 TM-30x32 10081443 53.99 SGD
In stock
425 369-3074 - - 18 18 53.9 47.5 32x36 1PC 1 TM-32x36 10081477 59.99 SGD
In stock
193 369-2833 - - 8.5 7 20.7 16.5 10x13 1PC 1 TM-10x13 10081504 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2017-12-09 09:17:33
I purchased it for the maintenance of an amateur car. There is no problem in particular.
This review is about item#10081303.
High-rise repair work
5
From Japan
On 2017-07-21 18:32:22
I am using various tools but usability is good.
This review is about item#10081337.
Plumbing tool
4
From Japan
On 2016-11-21 16:56:22
I am using it without problems. It is a price equivalent. There is no problem.
This review is about item#10081355.
45 degrees The best and likes
5
From Japan
On 2016-06-14 15:27:41
Will it become matte plating? I am beautifully done. I have 7 top glasses but I like it, it is easy to use, easy to grasp, it is feeling that everything is very carefully manufactured up to processing finish processing, it is transfer from KTC, I am collecting with love at first sight.
This review is about item#10081312.
Car maintenance
5
From Japan
On 2016-05-27 16:40:16
Satisfied
This review is about item#10081267.
Mechanical decomposition
5
From Japan
On 2016-01-28 11:47:50
Light and easy to use
This review is about item#10081312.
Agricultural equipment repair
5
From Japan
On 2015-12-03 21:56:55
Various angles are available and I wanted a desired item
This review is about item#10081407.
Disassembly and assembly of the tower
3
From Japan
On 2015-04-24 12:26:36
I am satisfied with particular problems without problems
This review is about item#10081294.
Tightening of bolt and nut
4
From Japan
On 2014-09-08 17:32:34
Easy to use
This review is about item#10081355.
Let's maintain a motorcycle
5
From Japan
On 2014-06-19 15:53:06
I have been using KTC for a long time, but it can be used at all and it is OK. "
This review is about item#10081285.

Related Products