Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimension T (mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) TRUSCO Part Number Specification 2014 TRUSCO Published Page Dimension T (mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
337 369-2655 60 degree type, with hook 2-0270 - - 19 337 265 1PC 1 SM-19 39510222 24.99 SGD
In stock
353 369-2663 60 degree type, with hook 2-0270 - - 21 353 315 1PC 1 SM-21 39510231 28.99 SGD
In stock
468 367-9098 60 degree type, with hook 2-0270 - - 35 468 1060 1PC 1 SM-35 39510247 50.99 SGD
In stock
545 369-2787 60 degree type, with hook 2-0270 20 71.5 46 545 1790 1PC 1 SM-46 10081601 109.99 SGD
In stock
314 369-2647 60 degree type, with hook 2-0270 - - 17 314 200 1PC 1 SM-17 39510213 18.99 SGD
In stock
353 369-2671 60 degree type, with hook 2-0270 12.5 33 22 353 345 1PC 1 SM-22 10081522 24.99 SGD
In stock
468 369-2752 60 degree type, with hook 2-0270 17 55 36 468 1060 1PC 1 SM-36 10081583 60.99 SGD
In stock
392 369-2701 60 degree type, with hook 2-0270 14 40 27 392 520 1PC 1 SM-27 10081556 34.99 SGD
In stock
504 369-2779 60 degree type, with hook 2-0270 19 61 41 504 1380 1PC 1 SM-41 10081592 69.99 SGD
In stock
583 369-2795 60 degree type, with hook 2-0270 - - 50 583 2120 1PC 1 SM-50 39510256 119.99 SGD
In stock
375 369-2680 A 60-degree type with ratchet - 13 36.5 24 375 - 1PC 1 SM-24 10081531 28.99 SGD
In stock
392 369-2698 A 60-degree type with ratchet - 14 40 26 392 - 1PC 1 SM-26 10081547 34.99 SGD
In stock
416 369-2728 A 60-degree type with ratchet - 14.5 45.5 30 416 - 1PC 1 SM-30 10081565 37.99 SGD
In stock
428 369-2736 A 60-degree type with ratchet - 15.5 46.5 32 428 - 1PC 1 SM-32 10081574 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Track maintenance.
5
From Japan
On 2017-01-05 15:16:22
Early arrival of goods, the price is also very satisfied. I would like to order regularly in the future.
This review is about item#10081565.
Loosen bolt
5
From Japan
On 2015-04-07 18:24:41
It seems quite trivial. I plugged a pipe and put it on my weight, but I am OK.
This review is about item#10081565.

Related Products