Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions D (mm) Nominal Dimension (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimensions T2 (mm) Dimensions T1 (mm) Dimensions D (mm) Nominal Dimension (mm) Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0315 5 3 11 6 92.5 369-0091 1Set 1 CW-6 10081644 8.99 SGD
In stock
2-0315 5 2.7 10.5 5.5 92.5 369-0296 1Set 1 CW-5.5 40134035 8.99 SGD
In stock
2-0315 11 8.1 28.5 18 239 396-2067 1Set 1 CW-18 40134017 14.99 SGD
In stock
- 14.5 10.6 43.3 29 398 - 1Set 1 CW-29 40134026 42.99 SGD
Shipped after 2018-05-01
- 5.5 3.2 12.3 7 100 369-0105 1Set 1 CW-7 10081653 8.99 SGD
In stock
- 6 3.6 13.6 8 108 369-0113 1Set 1 CW-8 10081662 8.99 SGD
In stock
- 6.5 4.1 15 9 116 369-0121 1Set 1 CW-9 10081671 8.99 SGD
In stock
- 7 4.6 16.5 10 124 369-0130 1Set 1 CW-10 10081687 8.99 SGD
In stock
- 7.5 5.1 17.8 11 132 369-0156 1Set 1 CW-11 10081696 9.99 SGD
In stock
- 8 5.6 19.4 12 152 369-0164 1Set 1 CW-12 10081705 9.99 SGD
In stock
- 8.5 6.1 20.7 13 160 369-0172 1Set 1 CW-13 10081714 10.99 SGD
In stock
- 9 6.6 22.1 14 170 369-0181 1Set 1 CW-14 10081723 10.99 SGD
In stock
- 9.4 6.7 23.5 15 177 369-0199 1Set 1 CW-15 10081732 13.99 SGD
In stock
- 10 7.6 26.1 17 214 369-0202 1Set 1 CW-17 10081741 13.99 SGD
In stock
- 11 8.1 29 19 239 369-0211 1Set 1 CW-19 10081757 14.99 SGD
In stock
- 12 8.8 32.5 21 280 369-0229 1Set 1 CW-21 10081766 20.99 SGD
In stock
- 12 8.8 33 22 280 369-0237 1Set 1 CW-22 10081775 23.99 SGD
In stock
- 13 9.2 35.8 24 308 369-0245 1Set 1 CW-24 10081784 23.99 SGD
In stock
- 14 10.2 38.5 26 362 369-0253 1Set 1 CW-26 10081793 34.99 SGD
In stock
- 14 10.2 39.6 27 362 369-0261 1Set 1 CW-27 10081802 33.99 SGD
In stock
- 14.5 10.6 43.3 30 398 369-0270 1Set 1 CW-30 10081811 42.99 SGD
In stock
- 15 11.2 46.1 32 425 369-0288 1Set 1 CW-32 10081827 47.99 SGD
In stock
- 10 7.6 25.5 16 214 396-2059 1Set 1 CW-16 40134001 13.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Car maintenance / machine maintenance
5
From Japan
On 2018-02-09 13:31:11
When compared with products purchased at home center before, design and usability are both the best. Domestic products made in Niigata also feel the joy of having tools.
This review is about item#10081714.
I used it for the maintenance of the motorcycle.
5
From Japan
On 2016-12-13 20:02:53
Although it is cheap, it is quite solid and can be used with confidence.
This review is about item#10081775.
Repair and maintenance etc. of construction machinery etc.
5
From Japan
On 2016-11-15 08:19:16
Since it is troublesome to replace the tool with the car going out, we already have one set. Occupation Pattern We did not want to use cheap tools, and as a result we emphasized cost performance and arrived at this item. It is easy to use and is good.
This review is about item#10081714.
Bicycle maintenance
5
From Japan
On 2016-10-02 21:13:38
I bought a combination wrench made by TOP for a bicycle hub nut. I have not found a bad place. I think that it is inferior to other famous manufacturers.
This review is about item#10081687.
screwdriver
5
From Japan
On 2015-03-28 15:39:30
Length just right material is also good Feel worn with both spanner and eyeglasses convenient
This review is about item#10081714.
Car maintenance
5
From Japan
On 2014-03-24 18:22:10
I think that the price is also cheap because it does not sell too much large size combination wrench.
This review is about item#10081811.
Electrical construction
5
From Japan
On 2014-01-25 21:51:00
Although the price is cheap, it became a big fan of the top quality industrial products. There are many people who also love seniors, we do not take embarrassment feeling to take out.
This review is about item#10081741.
To loosen the sprocket nut
3
From Japan
On 2013-12-13 01:13:52
There was not as precise as I thought.
This review is about item#10081705.
Used for bicycle rear tire replacement (detachment of wheels)
4
From Japan
On 2013-04-15 22:05:44
I felt that the longer total length is easier to use, but there are no particular problems in other uses.
This review is about item#10081732.
Car maintenance
5
From Japan
On 2009-04-26 22:04:57
I lost, so I bought it. It can be used normally
This review is about item#10081687.

Related Products