Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension l (mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Dimensions D (mm) Opposite Side Dimension(mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 17 11 24 38 1PC 1 PT-411 10081854 17.99 SGD
Shipped after 2018-05-29
17 40 29 29 42 1PC 1 PT-429 10081976 24.99 SGD
Shipped after 2018-05-29
6 14 8 24 38 1PC 1 PT-408 10081836 11.99 SGD
Shipped after 2018-05-29
9 19.5 12 24 38 1PC 1 PT-412 10081863 11.99 SGD
In stock
16 38 27 29 40 1PC 1 PT-427 10081967 19.99 SGD
In stock
14 32 22 29 38 1PC 1 PT-422 10081924 14.99 SGD
In stock
7 16 10 24 38 1PC 1 PT-410 10081845 11.99 SGD
Shipped after 2018-05-31
10 21 13 24 38 1PC 1 PT-413 10081872 11.99 SGD
In stock
10 22 14 24 38 1PC 1 PT-414 10081881 11.99 SGD
In stock
12 26 17 29 38 1PC 1 PT-417 10081897 12.99 SGD
In stock
13 28 19 29 38 1PC 1 PT-419 10081906 12.99 SGD
In stock
14 30 21 29 38 1PC 1 PT-421 10081915 14.99 SGD
In stock
14 33 23 29 38 1PC 1 PT-423 10081933 17.99 SGD
Shipped after 2018-05-31
14 34 24 29 38 1PC 1 PT-424 10081942 17.99 SGD
In stock
14 37 26 29 38 1PC 1 PT-426 10081951 18.99 SGD
In stock
18 43 32 29 42 1PC 1 PT-432 10081985 25.99 SGD
Shipped after 2018-05-31
17 41 30 29 42 1PC 1 PT-430 10081994 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
On the drive shaft nut of the sun bar truck
5
From Japan
On 2016-03-17 08:41:31
Because it was not in the set, additional purchase. I'm using it securely and with confidence.
This review is about item#10081985.
Bolt loosening etc.
5
From Japan
On 2016-03-04 18:30:28
The making is solid and the bolt must be loosened. Good vibes.
This review is about item#10081863.
Lightweight steel bolt tightening
5
From Japan
On 2014-09-01 20:13:50
We used lightweight steel frame M16 and M12 bolts at charging impact, but there is nothing special, especially because there is nothing wrong with the unit cost, because it is a cheap manufacturer item, we could use it with confidence
This review is about item#10081906.
During maintenance work
5
From Japan
On 2014-05-06 08:36:52
Even if you lose it in the field, it is a price you do not mind. Even if it is overused and cracked, it can replenish immediately. And how long will it last?
This review is about item#10081897.

Related Products