Buy more than* S$200* and get FREE SHIPPING

Impact Universal Joint

5.00 (4)
Plug Angle (mm)
12.7
TRUSCO Part Number
431-0501
Specification
Plug squareuare 12.7mm (1/2") ] O ring pin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PUN-4 10082091 60.18 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Mountain Tomezai assembly and disassembly
5
From Japan
On 2017-01-20 22:58:22
When YamaTome material dismantling, assembly of the connecting part, to the demolition, what should not be without.
This review is about item#10082091.
The piping of water supply works
5
From Japan
On 2015-10-26 21:12:51
Water has been of use to tighten the bolt in the pipe, but very easy to use, because the cheaper price also, you want to buy.
This review is about item#10082091.
Tightening bolts of the water supply pipe fittings
5
From Japan
On 2014-07-07 15:05:06
Without it, a necessity because the pipe bottom of the bolt is unlikely to tighten.
This review is about item#10082091.
Piping
5
From Japan
On 2013-08-10 07:01:17
Movement of the movable portion is also smooth, very convenient to work in a narrow place!
This review is about item#10082091.

Related Products