Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Water faucet driver

2.00 (3)
Purpose
For cleaning and repair of the mixing faucet check valve with strainer, For cleaning and repair of the mixing faucet check valve with strainer
Tip Width (mm)
18
Point Thickness (mm)
1.5
Nominal Dimension (mm)
18x100
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
1PC 1 TWD-100 10082405 15.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 3
1 star 0
Review Rating: 2.00
3 Customer Reviews
The reviews are automatic translation.
Faucet repair
2
From Japan
On 2014-08-07 08:12:40
Places that use this screwdriver are often hardened by long-term use and do not turn around, and it does not turn even if the width is wide. It would be nice to have a grip T-shaped or a more easy-to-turn ingenuity.
This review is about item#10082405.
Opening and closing of the stopcock attached to the faucet
2
From Japan
On 2013-11-16 14:44:24
I think that it is easy to grasp if you can make it a T type handle so that it can turn with a little power because there are many things that are fixed and require power. I expected to have
This review is about item#10082405.
Used to stop water faucet fittings
2
From Japan
On 2012-01-23 10:12:33
It is a good product that is easy to idle without turning if it is a narrow one I think that it is convenient when it gets a little progressive and it gets harder to turn around by holding a T handle on the grip part
This review is about item#10082405.

Related Products