Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic nipper

3.67 (3)
Purpose
Cutting of plastic parts gate, Cutting of plastic parts gate
Cutting Ability (mm) Plastic
3
Nominal Dimension (mm)
115
Weight (g)
45
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLN-115 10082712 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Detachment of unnecessary parts of plastic molded parts
4
From Japan
On 2017-10-11 15:21:42
Spring of opening is easy to break If you can improve there I can not feel any problems
This review is about item#10082712.
Wiring work
5
From Japan
On 2017-02-17 19:35:45
Easy to use. It is outstanding. I think that it is good for detailed work.
This review is about item#10082712.
Product cut
2
From Japan
On 2012-08-23 13:25:59
I want the product of the durable spring which Nippa's spring is easy to break. It is saved when there is an order only for the spring.
This review is about item#10082712.

Related Products