Buy more than* S$200* and get FREE SHIPPING

Hexagonal Shank Straight Drill, Electricity Drill

3.75 (4)
...see all>
Product Options
ADD TO CART
Dimension l (mm) Overall Length L (mm) Nominal Dimension (mm) Flute Length (mm) Weight (g) Shank Diameter (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Overall Length L (mm) Nominal Dimension (mm) Flute Length (mm) Weight (g) Shank Diameter (mm) Blade Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
90 - 2.8 75 - 6.35 2.8 1PC 1 ETD-2.8L 10082904 8.99 SGD
In stock
105 - 3.8 90 - 6.35 3.8 1PC 1 ETD-3.8L 10082922 7.99 SGD
In stock
90 135 3 75 25 6.35 3 1PC 1 ETD-3.0L 10082825 6.99 SGD
In stock
135 180 6 100 - 6.35 6 1PC 1 ETD-6.0L 10082895 13.99 SGD
In stock
90 135 3.2 75 - 6.35 3.2 1PC 1 ETD-3.2L 10082913 6.99 SGD
In stock
105 150 4.2 90 - 6.35 4.2 1PC 1 ETD-4.2L 10082931 8.99 SGD
In stock
50 95 1.5 40 - 6.35 1.5 1PC 1 ETD-1.5L 10082791 6.99 SGD
In stock
115 160 5 100 - 6.35 5 1PC 1 ETD-5.0L 10082861 9.99 SGD
In stock
60 105 2 50 - 6.35 2.02 1PC 1 ETD-2.0L 10082807 6.99 SGD
In stock
60 105 2.5 50 - 6.35 2.5 1PC 1 ETD-2.5L 10082816 6.99 SGD
In stock
105 150 4.5 90 - 6.35 4.5 1PC 1 ETD-4.5L 10082852 8.99 SGD
In stock
135 180 5.5 100 - 6.35 5.5 1PC 1 ETD-5.5L 10082877 13.99 SGD
In stock
90 135 3.5 75 - - 3.5 1PC 1 ETD-3.5L 10082834 6.99 SGD
In stock
105 150 4 90 - - 4 1PC 1 ETD-4.0L 10082843 7.99 SGD
In stock
135 180 6.5 100 - - 6.5 1PC 1 ETD-6.5L 10082886 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Penetration work
4
From Japan
On 2017-12-09 06:45:48
Although it was cheap, it is very convenient. I wanted a longer product.
This review is about item#10082877.
Wood deck
4
From Japan
On 2017-04-20 15:30:02
It was easy to use without shaking the axis, but sometimes it was a long model, I felt a bit uneasy.
This review is about item#10082843.
Drilling of iron works
3
From Japan
On 2013-06-07 14:11:54
I can not impossibly do it for only a long time, but I can use it for drilling in a narrow place. It is easy for the core to go wrong (natural) if impossible. Although it is not troublesome to do with attaching an adapter, I would like the price to be lowered further, consumable items are out of stock with the ones in the 100 yen shop, and there is no change from new ones, those who have repainted are more expensive than new ones. (It will come to people, though)
This review is about item#10082834.
Used for drilling of C type steel and roofing material
4
From Japan
On 2013-05-04 16:40:21
It is recommended when length is necessary. It was very useful and useful. I felt it was early to get out of price It might be unavoidable to think about the price.
This review is about item#10082886.

Related Products