Buy more than* S$200* and get FREE SHIPPING

Electric Drill Socket Adapter

4.52 (21)
Dimensions D (mm)
16
Specification
Impact driver response, shank of pressure input type
...see all
Product Options
ADD TO CART
Dimensions L (mm) TRUSCO Part Number Dimension l (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) TRUSCO Part Number Dimension l (mm) Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
57 394-0217 30 9.5 1PC 1 ESA-3D 10083631 10.58 SGD
Shipped after 2017-07-24
61 394-0225 34 12.7 1PC 1 ESA-4D 10083647 10.67 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 16
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.52
21 Customer Reviews
The reviews are automatic translation.
Impact wrench
4
From Japan
On 2017-07-15 15:24:07
Purchased for socket use with impact wrench. It seems better to not tighten with too much power.
This review is about item#10083631.
Impact drill
5
From Japan
On 2017-01-15 17:42:08
As expected it is made by top industrial, the use frequency is still small, but there is no problem for now.
This review is about item#10083631.
At the time of distribution board production
4
From Japan
On 2016-12-31 14:33:00
I bought it because my socket adapter was broken. I am using the impact driver, but there is no problem.
This review is about item#10083631.
Removal of wheel nut with electric impact screwdriver
5
From Japan
On 2016-11-30 02:08:41
When loosening a nut tightened with a torque of 140 Nm or more with a motorized impact driver, it was able to be used smoothly without breaking or bending. In the future, it seems to be useful for tire change.
This review is about item#10083647.
Group set of farm equipment
5
From Japan
On 2016-09-30 22:41:32
I am using it attached to the impact driver. Since we can change sockets in various ways, work proceeds smoothly.
This review is about item#10083631.
Removable relay for ratchet
5
From Japan
On 2016-04-02 15:07:47
Useful
This review is about item#10083631.
Vehicle maintenance
5
From Japan
On 2015-12-17 15:08:23
Convenient is good!
This review is about item#10083631.
Socket wrench tightening by impact
5
From Japan
On 2015-08-04 23:49:07
No purchase without purchase unless damaged. A little overwhelmed ....
This review is about item#10083631.
To use a socket with an electric screwdriver
3
From Japan
On 2015-05-13 19:21:25
If you have two socket adapters you can use various sockets so it is convenient. The work has advanced.
This review is about item#10083631.
Electric impact screwdriver
1
From Japan
On 2014-07-07 14:09:13
I am using it attached to the electric impact driver. Although I purchase it at the multipurpose every time, it is an impression that often breaks and cost performance is bad.
This review is about item#10083631.

Related Products