Buy more than* S$200* and get FREE SHIPPING

Electric Screwdriver Socket Adapter

2.71 (7)
Torque (N, m)
(Guarantee) 75
Dimensions D (mm)
16
Material
SCM435
...see all>
Product Options
ADD TO CART
Dimension l (mm) Plug Angle (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Plug Angle (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34 12.7 61 50 1PC 1 FNA-4D 10083656 10.99 SGD
In stock
30 9.5 57 40 1PC 1 FNA-3D 10083665 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 3
Review Rating: 2.71
7 Customer Reviews
The reviews are automatic translation.
Used with impact drill
3
From Japan
On 2016-10-05 17:04:51
It is a repeat. Usability is also very useful.
This review is about item#10083656.
Use by volunteer
1
From Japan
On 2016-10-02 00:11:24
I bought it without judging the goods well. I was planning to buy a press-fit type. Sorry.
This review is about item#10083665.
Attach the socket head
1
From Japan
On 2014-03-18 16:13:05
It is exactly the same as this one. # I bought a fixed pin type instead of a press fit type when ordering in a hurry. Since the case is a type to take out by taking out the case, it is impossible to fix the tip with a skusca when breaking the case, so I can not return it because the case has also broken, it is a garbage can go. I did not know pin fixing type, I thought that all of these are press-fit type. Those who purchase from now need confirmation.
This review is about item#10083656.
Used for impact drivers
5
From Japan
On 2013-08-31 11:23:01
I was looking for something like this if I had such a product. I was saved because it became possible to use tools that I could not use until now.
This review is about item#10083665.
For Impact Driver
1
From Japan
On 2013-08-10 14:58:03
I ordered in a hurry and bought pin fixed type instead of press fit type. Since the case is a type to take out by taking out the case, it is impossible to fix the tip with a skusca when breaking the case, so I can not return it because the case has also broken, it is a garbage can go. I did not know pin fixing type, I thought that all of these are press-fit type. Those who purchase from now need confirmation.
This review is about item#10083665.
Automobile maintenance (Sunday mechanic)
3
From Japan
On 2012-11-02 10:07:35
12.7 mm, 9.5 mm, purchased with a set. Although it is not used frequently, I do not know about durability, but it can be used without problems. Pricing is also cheaper than purchasing at a home center, it may be recommended as it is convenient if you have one.
This review is about item#10083665.
Used with impact drill
5
From Japan
On 2010-01-10 18:01:17
Until now I used small objects in the socket outlet and it seems likely to break on a hard one, but this product is the same as a regular ratchet and it is convenient to use with confidence.
This review is about item#10083665.

Related Products