Buy more than* S$200* and get FREE SHIPPING

Insert

Purpose
For milling
Corner R Tolerance (mm)
+/-0.08 - +/-0.18
Angle beta (degree)
13
Holes With/Whithout
Available
Angle alpha (degree)
18
Cutting Range
Low feed (J-JSF)
Dimension d (phi mm)
2.8
Inscribed Circle Tolerance (mm)
+/-0.05 - +/-0.13
Relief Angle (degree)
15
Thickness Tolerance (mm)
+/-0.13
Dimension W (mm)
11
Dimension T (mm)
3.8
Dimensions A (mm)
6.7
Work Material
P (steel)
Shape
Parallel 82degree angle quadrilaterals
Material
PR830
Compatible
MEC type end mill
...see all
Product Options
ADD TO CART
Dimension r (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8 640-0906 1Box(10PC) 1 BDMT11T308ER-JT 06746643 92.36 SGD
In stock
0.4 640-5011 1Box(10PC) 1 BDMT11T304ER-JT 08505551 92.36 SGD
In stock
ADD TO CART

Related Products